Shop B&B MANUFACTURING

134MXL019G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 134MXL019G

  • Zoro # G705352470


product price:  $5.75
/ea
Sold in multiples of 17 for $97.75

Key Features

Belt Trade Size
MXL
Industry Number
134MXL019G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
134MXL019G
Zoro #
G705352470
UPC #
195057910843
Country of Origin
United Kingdom

Dimensions

Belt Trade Size
MXL
Top Width
0.8125 in
Pitch Length
13.40 in
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
134MXL019G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
134
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Weight
0.02 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.