136MXL019G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 136MXL019G

  • Zoro # G105352704


product price:  $5.75
/ea
Sold in multiples of 17 for $97.75

Key Features

Pitch Length
10.88 inch
Number of Teeth
136
Weight
0.02 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136MXL019G
Zoro #
G105352704
UPC #
195057910867
Country of Origin
Japan

Dimensions

Pitch Length
10.88 inch
Height
9 inch
Length
1 inch
Top Width
0.1875 in

Details

Item
Timing Belt
Number of Teeth
136
Weight
0.02 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Reinforcing Cord Material
Fiberglass
Tooth Shape
MXL
Industry Number
136MXL019G
Tooth Location
Single Sided
Belt Series
Powerhouse Timing
Belt Material
Neoprene

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.