Zoro Homepage

13L075-6FA5, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 13L075-6FA5

  • Zoro # G605356028


product price: $43.55
/ea
Sold in multiples of 2 for $87.10

Key Features

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.522 inch
Bore Type
Finished Bore
Width
2 inch
Number of Teeth
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13L075-6FA5
Zoro #
G605356028
UPC #
195057625440
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
1.522 inch
Width
2 inch
Pitch Dia. (In.)
1.552 inch
Flange Dia. (In.)
1.781 inch

Details

Bore Type
Finished Bore
Number of Teeth
13
Setscrew
2
Material
Aluminum
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.