
144-3M-06, Timing Belt, Neoprene, Fiberglass
Mfr # 144-3M-06
Zoro # G105358690
product price: $6.15
/eaSold in multiples of 14 for $86.10
Key Features
Pitch Length
5.669 inch
Number of Teeth
48
Weight
0.02 lbs
Material
Neoprene
Height
9 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144-3M-06
Zoro #
G105358690
UPC #
195057884755
Country of Origin
United States
Dimensions
Pitch Length
5.669 inch
Height
9 inch
Width
6 inch
Length
1 inch
Details
Item
Timing Belt
Number of Teeth
48
Weight
0.02 lbs
Material
Neoprene
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.