Shop B&B MANUFACTURING
See all product information
1450-5P-25, Timing Belt, Neoprene, Fiberglass
Mfr # 1450-5P-25
Zoro # G005359148
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1450 mm
Number of Teeth
290
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.33 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1450-5P-25
Zoro #
G005359148
UPC #
195057022911
Country of Origin
United States
Dimensions
Pitch Length
1450 mm
Height
9 inch
Length
1 inch
Top Width
25 mm
Belt Trade Size
5P
Details
Item
Timing Belt
Number of Teeth
290
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.33 lbs
Gearbelt Type
Single Sided
Finish
Fiberglass
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Industry Number
1450-5P-25
Belt Series
Powerhouseâ„¢
Tooth Location
One Side
Pitch
5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.