Zoro Homepage

14HG100, Timing Pulley, Steel

  • Mfr # 14HG100

  • Zoro # G305357363


product price: $84.45
/ea
Sold in multiples of 2 for $168.90
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
G
Outside Dia. - Timing Belt Pulleys
2.174 inch
Number of Teeth
14
Width
3 inch
Pitch Dia. (In.)
2.228 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14HG100
Zoro #
G305357363
UPC #
195057628496
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.174 inch
Width
3 inch
Pitch Dia. (In.)
2.228 inch
Flange Dia. (In.)
2.438 inch
Length
1.75 inch
Height
3 inch
Overall Length
1.875 inch

Details

Bushing Required - Timing Belt Pulleys
G
Number of Teeth
14
Bore Type
Split Taper Bushing
Material
Steel
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.981 lbs

Description

The B B MANUFACTURING brand 14HG100 Timing Pulley is a steel pulley with a bushing required. It has an outside diameter of 2.174 inches, 14 teeth, a width of 3 inches, a pitch diameter of 2.228 inches, a split taper bushing bore type, a flange diameter of 2.438 inches, a length of 1.75 inches, a height of 3 inches, a weight of 0.981 lbs, and an overall length of 1.875 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.