Shop B&B MANUFACTURING

150-5M-06, Timing Belt

  • Mfr # 150-5M-06

  • Zoro # G605351603


product price:  $6.49
/ea
Sold in multiples of 10 for $64.90

Key Features

Pitch Length
150 mm
Number of Teeth
30
Height
9 inch
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150-5M-06
Zoro #
G605351603
UPC #
195057451421
Country of Origin
China

Dimensions

Pitch Length
150 mm
Height
9 inch
Length
1 inch
Top Width
6 mm
Belt Trade Size
5M

Details

Item
Timing Belt
Number of Teeth
30
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Weight
0.09 lbs
Finish
Fiberglass
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
150-5M-06
Belt Series
Powerhouseâ„¢ HTD
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
5 mm

Description

The B B MANUFACTURING brand 150-5M-06 Timing Belt is a single sided gearbelt made of neoprene material. It has a height of 9 inches, a pitch length of 5.906 inches, 30 teeth, a width of 6 inches, a length of 1 inch, a weight of 0.09 lbs, and a fiberglass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.