Shop B&B MANUFACTURING

151MXL025G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 151MXL025G

  • Zoro # G305352177


product price:  $5.79
/ea
Sold in multiples of 14 for $81.06

Key Features

Pitch Length
15.1 in
Number of Teeth
151
Gearbelt Type
Single Sided
Weight
0.02 lbs
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
151MXL025G
Zoro #
G305352177
UPC #
195057914711
Country of Origin
Japan

Dimensions

Pitch Length
15.1 in
Height
9 inch
Length
1 inch
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Number of Teeth
151
Gearbelt Type
Single Sided
Weight
0.02 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
151MXL025G
Pitch
0.08 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.