Shop B&B MANUFACTURING

153MXL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 153MXL031G

  • Zoro # G105352360


product price:  $7.39
/ea
Sold in multiples of 12 for $88.68

Key Features

Pitch Length
15.3 in
Number of Teeth
153
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.007 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
153MXL031G
Zoro #
G105352360
UPC #
195057003583
Country of Origin
United States

Dimensions

Pitch Length
15.3 in
Height
9 inch
Length
1 inch
Top Width
5/16 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Number of Teeth
153
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.007 lbs
Gearbelt Type
Single Sided
Finish
Fiberglass
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ Timing
Industry Number
153MXL031G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.