
154XL031G, Timing Belt, Neoprene, Fiberglass
Mfr # 154XL031G
Zoro # G205352673
product price:Â $7.95
/ea
Sold in multiples of 11 for $87.45
Key Features
Width
6 inch
Material
Neoprene
Number of Teeth
77
Gearbelt Type
Single Sided
Weight
0.017 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
154XL031G
Zoro #
G205352673
UPC #
195057234239
Country of Origin
Germany
Dimensions
Width
6 inch
Height
9 inch
Pitch Length
15.4 inch
Length
1 inch
Details
Material
Neoprene
Item
Timing Belt
Number of Teeth
77
Gearbelt Type
Single Sided
Weight
0.017 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.