Shop D&D

Timing Belt, S8ME, 50mm x 1096mm PL, 137T

  • Mfr # 500-S8M-1096E

  • Zoro # G116192993


product price:  $52.59
/ea

Key Features

Top Width
50mm
Belt Material
Chloroprene Polymer
Outside Length
43-1/7 in
Pitch Length
1096 mm
Belt Trade Size
S8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500-S8M-1096E
Zoro #
G116192993
UPC #
199453075458
Country of Origin
China

Dimensions

Top Width
50mm
Outside Length
43-1/7 in
Pitch Length
1096 mm
Belt Trade Size
S8M

Details

Belt Material
Chloroprene Polymer
Pitch
8 mm
Industry Number
500-S8M-1096E
Belt Series
Dura-Sure Torque Elite
Tooth Shape
Curvilinear
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
137

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.