Shop B&B MANUFACTURING
See all product information
Create Account
1610-14MX-90, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 1610-14MX-90
Zoro # G605358572
product price:Â $1,156.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14MX
Industry Number
1610-14MX-90
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1610-14MX-90
- Zoro #
- G605358572
- UPC #
- 195057098978
- Country of Origin
- Germany
Dimensions
- Belt Trade Size
- 14MX
- Top Width
- 90 mm
- Pitch Length
- 1610 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 1610-14MX-90
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 115
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Carbon
- Belt Series
- Powerhouse MX
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Single Sided
- Standards
- ISO 9001:2015
- Weight
- 4.25 lbs
- Finish
- Carbon Tensile
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.