Shop B&B MANUFACTURING

2350-5M-25, Timing Belt, Neoprene, Fiberglass

  • Mfr # 2350-5M-25

  • Zoro # G605355861


product price:  $72.19
/ea

Key Features

Belt Trade Size
5M
Industry Number
2350-5M-25
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2350-5M-25
Zoro #
G605355861
UPC #
195057985957
Country of Origin
United Kingdom

Dimensions

Belt Trade Size
5M
Top Width
25 mm
Pitch Length
2350 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
2350-5M-25
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
470
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Weight
0.41 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.