Zoro Homepage

16T2.5/28-2, Timing Pulley, Aluminum

  • Mfr # 16T2.5/28-2

  • Zoro # G405354811


product price: $16.85
/ea
Sold in multiples of 4 for $67.40

Key Features

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.856 inch
Flange Dia. (In.)
1 inch
Number of Teeth
28
Width
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T2.5/28-2
Zoro #
G405354811
UPC #
195057716360
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.856 inch
Flange Dia. (In.)
1 inch
Width
1 inch
Pitch Dia. (In.)
0.877 inch

Details

Number of Teeth
28
Setscrew
2
Bore Type
Minimum Plain Bore
Material
Aluminum
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.