
1890-14M-85, Timing Belt, Neoprene, Fiberglass
Mfr # 1890-14M-85
Zoro # G505354582
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
74.409 inch
Weight
3.629 lbs
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1890-14M-85
Zoro #
G505354582
UPC #
195057035522
Country of Origin
Germany
Dimensions
Pitch Length
74.409 inch
Height
9 inch
Width
6 inch
Length
1 inch
Details
Item
Timing Belt
Weight
3.629 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
135
Material
Neoprene
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.