18XL037-6FS3, Timing Pulley, Steel, Black Oxide

  • Mfr # 18XL037-6FS3

  • Zoro # G505356029


product price:  $14.59
/ea
Sold in multiples of 6 for $87.54

Key Features

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.126 inch
Setscrew
2
Number of Teeth
18
Flange Dia. (In.)
1.375 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XL037-6FS3
Zoro #
G505356029
UPC #
195057623057
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/4 inch
Outside Dia. - Timing Belt Pulleys
1.126 inch
Flange Dia. (In.)
1.375 inch
Width
2 inch
Pitch Dia. (In.)
1.146 inch
Height
2 inch
Overall Length
0.812 inch
Length
3 inch

Details

Setscrew
2
Item
Timing Belt Pulley
Number of Teeth
18
Material
Steel
Bore Type
Minimum Plain Bore
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
0.184 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.