Shop B&B MANUFACTURING

192-3P-06, Timing Belt, Neoprene, Fiberglass

  • Mfr # 192-3P-06

  • Zoro # G605359005


product price:  $9.29
/ea
Sold in multiples of 12 for $111.48

Key Features

Belt Trade Size
3P
Industry Number
192-3P-06
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192-3P-06
Zoro #
G605359005
UPC #
195057976177
Country of Origin
United States

Dimensions

Belt Trade Size
3P
Top Width
6 mm
Pitch Length
192 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
192-3P-06
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
64
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.02 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.