Shop B&B MANUFACTURING

1960-14M-115, Timing Belt, Neoprene, Fiberglass

  • Mfr # 1960-14M-115

  • Zoro # G405359632


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
1960-14M-115
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1960-14M-115
Zoro #
G405359632
UPC #
195057120259
Country of Origin
China

Dimensions

Belt Trade Size
14M
Top Width
115 mm
Pitch Length
1960 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
1960-14M-115
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
140
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
5.054 lbs
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.