Shop B&B MANUFACTURING

20T10/1250, Timing Belt, Polyurethane, Steel

  • Mfr # 20T10/1250

  • Zoro # G705360307


product price:  $54.89
/ea
Sold in multiples of 2 for $109.78

Key Features

Belt Trade Size
T10
Industry Number
20T10/1250
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
20 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20T10/1250
Zoro #
G705360307
UPC #
195057619128
Country of Origin
United States

Dimensions

Belt Trade Size
T10
Top Width
20 mm
Pitch Length
1250 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
20T10/1250
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
125
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Gearbelt Type
Single Sided
Weight
0.268 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.