Shop B&B MANUFACTURING

20T10/480, Timing Belt, Polyurethane, Steel

  • Mfr # 20T10/480

  • Zoro # G705350964


product price:  $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Belt Trade Size
T10
Industry Number
20T10/480
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20T10/480
Zoro #
G705350964
UPC #
195057618541
Country of Origin
United States

Dimensions

Belt Trade Size
T10
Top Width
20 mm
Pitch Length
480 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
20T10/480
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
48
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Weight
0.102 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.