Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21H150-6FS8, Timing Pulley, Steel, Black Oxide,

  • Mfr # 21H150-6FS8

  • Zoro # G305356571


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
3/4 inch
Outside Dia. - Timing Belt Pulleys
3.288 inch
Bore Type
Minimum Plain Bore
Width
4 inch
Pitch Dia. (In.)
3.342 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21H150-6FS8
Zoro #
G305356571
UPC #
195057628809
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
3/4 inch
Outside Dia. - Timing Belt Pulleys
3.288 inch
Width
4 inch
Pitch Dia. (In.)
3.342 inch
Flange Dia. (In.)
3.574 inch
Overall Length
2.625 inch
Height
4 inch
Length
4 inch

Details

Item
Timing Belt Pulley
Bore Type
Minimum Plain Bore
Material
Ductile Iron
Number of Teeth
21
Weight
4.747 lbs
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.