Shop B&B MANUFACTURING

224-2P-04, Timing Belt, Neoprene, Fiberglass

  • Mfr # 224-2P-04

  • Zoro # G405351148


product price:  $5.95
/ea
Sold in multiples of 18 for $107.10

Key Features

Belt Trade Size
2P
Industry Number
224-2P-04
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
224-2P-04
Zoro #
G405351148
UPC #
195057968882
Country of Origin
United States

Dimensions

Belt Trade Size
2P
Top Width
4 mm
Pitch Length
224 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
224-2P-04
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
2 mm
Number of Teeth
112
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.02 lbs
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.