Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22L100-IDLER, Idler Pulley, Cast Iron, Black Oxide,

  • Mfr # 22L100-IDLER

  • Zoro # G205366281


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.602 inch
Bore Dia. (In.)
1 inch
Face Width (In.)
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22L100-IDLER
Zoro #
G205366281
UPC #
195057187092
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.602 inch
Bore Dia. (In.)
1 inch
Face Width (In.)
1 inch

Details

Item
Idler Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.