Shop B&B MANUFACTURING

248MXL012G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 248MXL012G

  • Zoro # G005350992


product price:  $4.75
/ea
Sold in multiples of 20 for $95.00

Key Features

Belt Trade Size
MXL
Industry Number
248MXL012G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
248MXL012G
Zoro #
G005350992
UPC #
195057907980
Country of Origin
United Kingdom

Dimensions

Belt Trade Size
MXL
Top Width
0.13 in
Pitch Length
24.80 in
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
248MXL012G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
248
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Gearbelt Type
Single Sided
Weight
0.02 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.