Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24L050M6FA14, Timing Pulley

  • Mfr # 24L050M6FA14

  • Zoro # G105353282


product price: $42.39
/ea
Sold in multiples of 2 for $84.78

Key Features

Bore Dia. - Timing Belt Pulleys
14.0 mm
Outside Dia. - Timing Belt Pulleys
2.835 inch
Material
Aluminum
Pitch Dia. (In.)
2.865 inch
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24L050M6FA14
Zoro #
G105353282
UPC #
195057206908
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
14.0 mm
Outside Dia. - Timing Belt Pulleys
2.835 inch
Pitch Dia. (In.)
2.865 inch
Width
3.375 inch
Length
1.75 inch
Height
3.5 inch

Details

Item
Timing Belt Pulley
Material
Aluminum
Number of Teeth
24
Bore Type
Finished Bore
Weight
0.703 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Clear Anodized

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.