Shop B&B MANUFACTURING
See all product information
250H200G, Timing Belt, Neoprene, Fiberglass
Mfr # 250H200G
Zoro # G105352438
product price:Â $47.99
/ea
Sold in multiples of 2 for $95.98
Key Features
Pitch Length
25 in
Number of Teeth
50
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
250H200G
Zoro #
G105352438
UPC #
195057422551
Country of Origin
China
Dimensions
Pitch Length
25 in
Height
9 inch
Length
1 inch
Top Width
2 in
Belt Trade Size
H
Details
Item
Timing Belt
Number of Teeth
50
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.313 lbs
Gearbelt Type
Single Sided
Finish
Fiberglass
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
250H200G
Pitch
1/2 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.