Shop B&B MANUFACTURING

2520-8MX-62, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 2520-8MX-62

  • Zoro # G405354361


product price:  $604.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
2520 mm
Number of Teeth
315
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Weight
2.9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2520-8MX-62
Zoro #
G405354361
UPC #
195057097797
Country of Origin
Germany

Dimensions

Pitch Length
2520 mm
Height
9 inch
Length
1 inch
Top Width
62 mm
Belt Trade Size
8MX

Details

Item
Timing Belt
Number of Teeth
315
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
2.9 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Carbon Tensile
Industry Number
2520-8MX-62
Belt Material
Polyurethane
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Carbon
Tooth Location
One Side
Belt Series
Powerhouse MXâ„¢
Pitch
8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.