Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25B17, Roller Chain Sprocket, Steel

  • Mfr # 25B17

  • Zoro # G205366397


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.487 inch
Pitch Dia. (In.)
1.361 inch
Length through Bore (In.)
9 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25B17
Zoro #
G205366397
UPC #
195057387140
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1/4 inch
Outside Dia.
1.487 inch
Pitch Dia. (In.)
1.361 inch
Length through Bore (In.)
9 inch
Width (In.)
1.5 inch
Hub Dia. (In.)
1.031 inch
Height
1.5 inch
Overall Length
0.5 inch

Details

Material
Steel
Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Number of Teeth
17
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.14 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.