Zoro Homepage

26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 26L075-6FA6

  • Zoro # G405357027


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.074 inch
Flange Dia. (In.)
3.33 inch
Number of Teeth
26
Pitch Dia. (In.)
3.104 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26L075-6FA6
Zoro #
G405357027
UPC #
195057625594
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
3.074 inch
Flange Dia. (In.)
3.33 inch
Pitch Dia. (In.)
3.104 inch
Width
3.375 inch
Height
3.5 inch
Overall Length
1.5 inch
Length
1.75 inch

Details

Number of Teeth
26
Item
Timing Belt Pulley
Material
Aluminum
Bore Type
Finished Bore
Setscrew
2
Finish
Clear Anodized
Weight
0.926 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.