Shop B&B MANUFACTURING

270DH300G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 270DH300G

  • Zoro # G905359774


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
DH
Industry Number
270DH300G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270DH300G
Zoro #
G905359774
UPC #
195057343382
Country of Origin
United States

Dimensions

Belt Trade Size
DH
Top Width
3 in
Pitch Length
27 in
Height
9 inch

Details

Item
Timing Belt
Industry Number
270DH300G
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.50 in
Number of Teeth
54
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.82 lbs
Standards
ISO 9001:2015
Gearbelt Type
Double Sided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.