Shop B&B MANUFACTURING

2730-14MX-68, Timing Belt

  • Mfr # 2730-14MX-68

  • Zoro # G405350967


product price:  $1,329.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14MX
Industry Number
2730-14MX-68
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2730-14MX-68
Zoro #
G405350967
UPC #
195057098763
Country of Origin
Germany

Dimensions

Belt Trade Size
14MX
Top Width
68 mm
Pitch Length
2730 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
2730-14MX-68
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
195
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon
Belt Series
Powerhouse MXâ„¢
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
5.2 lbs
Gearbelt Type
Single Sided
Finish
Carbon Tensile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.