28-5P15-6FS6, Timing Pulley, Steel, Black Oxide,

  • Mfr # 28-5P15-6FS6

  • Zoro # G005355553


product price: $67.75
/ea
Sold in multiples of 2 for $135.50

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.709 inch
Bore Type
Minimum Plain Bore
Flange Dia. (In.)
2.031 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-5P15-6FS6
Zoro #
G005355553
UPC #
195057812857
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
1.709 inch
Flange Dia. (In.)
2.031 inch
Width
3 inch
Pitch Dia. (In.)
1.754 inch
Height
3 inch
Length
1.75 inch
Overall Length
1.34 inch

Details

Bore Type
Minimum Plain Bore
Item
Timing Belt Pulley
Material
Steel
Number of Teeth
28
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
0.719 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.