Shop B&B MANUFACTURING

300L100G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 300L100G

  • Zoro # G905359200


product price:  $28.85
/ea
Sold in multiples of 3 for $86.55

Key Features

Pitch Length
30 in
Number of Teeth
80
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300L100G
Zoro #
G905359200
UPC #
195057331167
Country of Origin
Germany

Dimensions

Pitch Length
30 in
Height
9 inch
Length
1 inch
Top Width
1 in
Belt Trade Size
L

Details

Item
Timing Belt
Number of Teeth
80
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.16 lbs
Finish
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
300L100G
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Powerhouse Timing
Tooth Location
One Side
Pitch
3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.