30L075-6FS7, Timing Pulley, Steel, Black Oxide,

  • Mfr # 30L075-6FS7

  • Zoro # G805354145


product price: $74.19
/ea
Sold in multiples of 2 for $148.38

Key Features

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
3.551 inch
Width
4.5 inch
Material
Ductile Iron
Flange Dia. (In.)
3.8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30L075-6FS7
Zoro #
G805354145
UPC #
195057625822
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
5/8 inch
Outside Dia. - Timing Belt Pulleys
3.551 inch
Width
4.5 inch
Flange Dia. (In.)
3.8 inch
Pitch Dia. (In.)
3.581 inch
Length
1.875 inch
Height
4.5 inch
Overall Length
1.5 inch

Details

Item
Timing Belt Pulley
Material
Ductile Iron
Bore Type
Minimum Plain Bore
Number of Teeth
30
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
2.954 lbs
Finish
Black Oxide
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.