Shop B&B MANUFACTURING
See all product information
Create Account
320-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 320-8M-20
Zoro # G805356811
product price:Â $25.49
/ea
Sold in multiples of 3 for $76.47
Key Features
Belt Trade Size
8M
Industry Number
320-8M-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
320-8M-20
Zoro #
G805356811
UPC #
195057986367
Country of Origin
United Kingdom
Dimensions
Belt Trade Size
8M
Top Width
20 mm
Pitch Length
320 mm
Height
9 inch
Length
1 inch
Details
Item
Timing Belt
Industry Number
320-8M-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
40
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ HTD
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.99 lbs
Finish
Fiberglass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.