Shop B&B MANUFACTURING
See all product information
320H100G, Timing Belt, Neoprene, Fiberglass
Mfr # 320H100G
Zoro # G605356998
product price:Â $29.99
/ea
Sold in multiples of 3 for $89.97
Key Features
Belt Trade Size
H
Industry Number
320H100G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 320H100G
- Zoro #
- G605356998
- UPC #
- 195057418288
- Country of Origin
- Germany
Dimensions
- Belt Trade Size
- H
- Top Width
- 1 in
- Pitch Length
- 32 in
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 320H100G
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 64
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse Timing
- Standards
- ISO 9001:2015
- Gearbelt Type
- Single Sided
- Weight
- 0.2 lbs
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Finish
- Fiberglass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.