Shop B&B MANUFACTURING
See all product information
32T10/1110, Timing Belt, Polyurethane, Steel
Mfr # 32T10/1110
Zoro # G705360031
product price:Â $70.15
/eaKey Features
Belt Trade Size
T10
Industry Number
32T10/1110
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
32 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 32T10/1110
- Zoro #
- G705360031
- UPC #
- 195057705913
- Country of Origin
- Germany
Dimensions
- Belt Trade Size
- T10
- Top Width
- 32 mm
- Pitch Length
- 1110 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 32T10/1110
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 111
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Powerhouse Timing
- Gearbelt Type
- Single Sided
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards
- ISO 9001:2015
- Weight
- 0.378 lbs
- Finish
- Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.