Shop B&B MANUFACTURING

32T10/320, Timing Belt, Polyurethane, Steel

  • Mfr # 32T10/320

  • Zoro # G405359625


product price:  $33.99
/ea
Sold in multiples of 2 for $67.98

Key Features

Pitch Length
320 mm
Number of Teeth
32
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.109 lbs
Gearbelt Type
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32T10/320
Zoro #
G405359625
UPC #
195057705302
Country of Origin
Taiwan, Province of China

Dimensions

Pitch Length
320 mm
Height
9 inch
Length
1 inch
Top Width
32 mm
Belt Trade Size
T10

Details

Item
Timing Belt
Number of Teeth
32
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.109 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Finish
Steel
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Steel
Tooth Location
One Side
Pitch
10 mm
Industry Number
32T10/320
Tooth Shape
Trapezoidal
Belt Material
Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.