
3525x1-15/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 3525x1-15/16
Zoro # G605366652
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1 15/16 inch
Length
3 inch
Material
Steel
Dimension D
4.83 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3525x1-15/16
Zoro #
G605366652
UPC #
195057293939
Country of Origin
China
Dimensions
Bore Dia.
1 15/16 inch
Length
3 inch
Dimension D
4.83 inch
Dimension B
2.5 inch
Bolt Circle Dia.
4.83 inch
Outside Diameter
7 inch
Height
5 inch
Width
5 inch
Details
Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
10.774 lbs
Bore Type
Finished Bore
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.