Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT314D1
Zoro # G122935768
product price:Â
$
601.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure
Double Sealed
Overall Width
78 mm
Housing Material
Cast Iron
Bearing Insert Material
Chrome Steel
Overall Length
252 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT314D1
- Zoro #
- G122935768
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 78 mm
- Overall Length
- 252 mm
- Bore Diameter
- 70 mm
- Overall Height
- 202 mm
- Length
- 252 mm
Details
- Closure
- Double Sealed
- Housing Material
- Cast Iron
- Item
- Take-Up Bearing Unit
- Bearing Insert Material
- Chrome Steel
- Series
- Take Ups
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Internal Clearance
- CN
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 70 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 202 mm, Overall Length 252 mm, Overall Width 78 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.