Zoro Homepage

35A45, Roller Chain Sprocket, Steel

  • Mfr # 35A45

  • Zoro # G205366083


product price: $34.95
/ea
Sold in multiples of 4 for $139.80

Key Features

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
5.588 inch
Pitch Dia. (In.)
5.376 inch
Number of Teeth
45
Length through Bore (In.)
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35A45
Zoro #
G205366083
UPC #
195057389342
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
5.588 inch
Pitch Dia. (In.)
5.376 inch
Length through Bore (In.)
2 inch
Width (In.)
6 inch
Overall Length
0.168 inch
Height
6 inch

Details

Number of Teeth
45
Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Material
Steel
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.88 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.