
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35A80
Zoro #
G805365981
UPC #
195057389403
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
3/4 inch
Outside Dia.
9.769 inch
Width (In.)
10 inch
Pitch Dia. (In.)
9.552 inch
Length through Bore (In.)
2 inch
Height
10 inch
Overall Length
0.168 inch
Details
Number of Teeth
80
Item
Roller Chain Sprocket
Bore Type
Minimum Plain Bore
Material
Steel
Standards
ISO 9001:2015
Weight
3.16 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.