Shop B&B MANUFACTURING

384-8P-85, Timing Belt, Neoprene, Fiberglass

  • Mfr # 384-8P-85

  • Zoro # G005359940


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
384 mm
Number of Teeth
48
Gearbelt Type
Single Sided
Weight
0.48 lbs
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
384-8P-85
Zoro #
G005359940
UPC #
195057011380
Country of Origin
United States

Dimensions

Pitch Length
384 mm
Height
9 inch
Length
1 inch
Top Width
85 mm
Belt Trade Size
8P

Details

Item
Timing Belt
Number of Teeth
48
Gearbelt Type
Single Sided
Weight
0.48 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Industry Number
384-8P-85
Tooth Location
One Side
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢
Pitch
8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.