Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3850-14MX-125, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 3850-14MX-125

  • Zoro # G205350747


product price: $2,977.99
/ea
Free Shipping & Returns

Key Features

Weight
10.75 lbs
Gearbelt Type
Single Sided
Width
6 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Pitch Length
151.575 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850-14MX-125
Zoro #
G205350747
UPC #
195057099494
Country of Origin
Germany

Dimensions

Width
6 inch
Pitch Length
151.575 inch
Height
9 inch
Length
1 inch

Details

Weight
10.75 lbs
Gearbelt Type
Single Sided
Item
Timing Belt
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Polyurethane
Number of Teeth
275
Standards
ISO 9001:2015
Finish
Carbon Tensile

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.