Shop B&B MANUFACTURING

394L075G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 394L075G

  • Zoro # G305352146


product price:  $28.39
/ea
Sold in multiples of 3 for $85.17

Key Features

Pitch Length
39.4 in
Number of Teeth
105
Height
9 inch
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
394L075G
Zoro #
G305352146
UPC #
195057329713
Country of Origin
Japan

Dimensions

Pitch Length
39.4 in
Height
9 inch
Length
1 inch
Top Width
3/4 in
Belt Trade Size
L

Details

Item
Timing Belt
Number of Teeth
105
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.16 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Industry Number
394L075G
Belt Series
Powerhouseâ„¢ Timing
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.