Zoro Homepage

40B112, Roller Chain Sprocket, Steel

  • Mfr # 40B112

  • Zoro # G805366476


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
1 inch
Outside Dia.
18.121 inch
Length through Bore (In.)
4 inch
Bore Type
Minimum Plain Bore
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B112
Zoro #
G805366476
UPC #
195057391338
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
1 inch
Outside Dia.
18.121 inch
Length through Bore (In.)
4 inch
Width (In.)
20 inch
Pitch Dia. (In.)
17.828 inch
Hub Dia. (In.)
4 inch
Overall Length
1.25 inch
Height
20 inch

Details

Bore Type
Minimum Plain Bore
Material
Steel
Number of Teeth
112
Item
Roller Chain Sprocket
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
22.56 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.