Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40B25, Roller Chain Sprocket, Steel

  • Mfr # 40B25

  • Zoro # G205366557


product price: $38.65
/ea
Sold in multiples of 3 for $115.95

Key Features

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
4.258 inch
Number of Teeth
25
Bore Type
Minimum Plain Bore
Hub Dia. (In.)
3.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B25
Zoro #
G205366557
UPC #
195057390928
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
5/8 inch
Outside Dia.
4.258 inch
Hub Dia. (In.)
3.25 inch
Length through Bore (In.)
1 inch
Pitch Dia. (In.)
3.989 inch
Width (In.)
4.5 inch
Overall Length
1 inch
Height
4.5 inch

Details

Number of Teeth
25
Bore Type
Minimum Plain Bore
Item
Roller Chain Sprocket
Material
Steel
Weight
2.54 lbs
Standards
ISO 9001:2015
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.