Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40B54, Roller Chain Sprocket, Steel

  • Mfr # 40B54

  • Zoro # G405366876


product price: $66.65
/ea
Sold in multiples of 2 for $133.30

Key Features

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
8.885 inch
Length through Bore (In.)
2 inch
Width (In.)
10 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B54
Zoro #
G405366876
UPC #
195057391215
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
3/4 inch
Outside Dia.
8.885 inch
Length through Bore (In.)
2 inch
Width (In.)
10 inch
Hub Dia. (In.)
3.5 inch
Pitch Dia. (In.)
8.599 inch
Height
10 inch
Overall Length
1.125 inch

Details

Material
Steel
Item
Roller Chain Sprocket
Number of Teeth
54
Bore Type
Minimum Plain Bore
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
6.42 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.