Shop B&B MANUFACTURING
See all product information
Create Account
40XL037-6A5, Timing Pulley, Aluminum, Clear Anodized,
- Mfr # 40XL037-6A5
- Zoro # G305357721
product price:Â
$
22.39
/ea
Sold in multiples of 3 for
$67.17
Key Features
Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
2.526 inch
Number of Teeth
40
Setscrew
2
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40XL037-6A5
- Zoro #
- G305357721
- UPC #
- 195057622074
- Country of Origin
- United States
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 3/8 inch
- Outside Dia. - Timing Belt Pulleys
- 2.526 inch
- Width
- 1.25 inch
- Pitch Dia. (In.)
- 2.546 inch
- Height
- 3 inch
- Overall Length
- 1 inch
- Length
- 3 inch
Details
- Number of Teeth
- 40
- Setscrew
- 2
- Material
- Aluminum
- Item
- Timing Belt Pulley
- Bore Type
- Finished Bore
- Standards
- ISO 9001:2015
- Finish
- Clear Anodized
- Weight
- 0.364 lbs
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.