Zoro Homepage

4.25X4.00-IDL-FLAT, Idler Pulley

  • Mfr # 4.25x4.00-IDL-FLAT

  • Zoro # G805366322


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.25 inch
Bore Dia. (In.)
4 1/4 inch
Face Width (In.)
4 inch
Standards
ISO 9001:2015
Weight
13.6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.25x4.00-IDL-FLAT
Zoro #
G805366322
UPC #
195057187382
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.25 inch
Bore Dia. (In.)
4 1/4 inch
Face Width (In.)
4 inch
Height
6 inch
Length
8 inch
Width
6 inch

Details

Item
Flat Idler Pulley
Standards
ISO 9001:2015
Weight
13.6 lbs
Finish
Black Oxide
Material
Ductile iron
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.